Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Mount Speed Reducer - Reducer Size: 415TR, 175:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #05621770
MFR #415TR175

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
415TR175 B GEAR DRIVE
  • The TL product is versatile, efficient and cost-effective
  • Completely American Made with American Workers and produced in an American Plant

Specifications

  • Manufacturer Reducer Size
    415TR
  • Nominal Ratio
    175:1
  • Input Type
    Solid Shaft
  • Input Size
    2.4375 in
  • Output Bore Type
    Hollow
  • Series
    415TR
  • Reduction
    Triple
  • Housing Material
    Cast Iron
  • Housing Dimensions
    23.19 x 14.88 x 43.88 in
  • Maximum Output Torque
    11.893 in-lbs
  • Standards Met
    AGMA
  • Includes
    Torque Arm
  • Manufacturer Catalog Number
    415TR175
  • Weight
    1300 lbs
  • Agma Size
    415
  • Actual Ratio
    175:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought