Motion
203TLC30
C-Face Coupled Screw Conveyor Gear Drives - Reducer Size: 203TL, 30:1 Ratio, 1.2500 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #05621832
MFR #203TLC30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C-Face Coupled Screw Conveyor Gear Drives - Reducer Size: 203TL, 30:1 Ratio, 1.2500 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #05621832
MFR #203TLC30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
203TLC30 GEAR DRIVE
  • The TLC Series Gear Drive includes the drive with motor adapter plate, a shaft kit and a screw conveyor adaptor kit
  • Dorris-style Trough End Adapter is assumed unless customer requests CEMA Standard Adaptor

Specifications

  • Manufacturer Reducer Size
    203TL
  • Nominal Ratio
    30:1
  • Input Type
    C-Face Coupled
  • Input Size
    1.2500 in
  • Output Bore Type
    Screw Conveyor
  • Series
    203TL
  • Reduction
    Double
  • Housing Material
    Cast Iron
  • Housing Dimensions
    13 1/2 X 14 3/16 X 20 3/4 in
  • Maximum Output Torque
    142.13 in-lbs
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    203TLC30
  • Weight
    153 lbs
  • Agma Size
    203
  • Actual Ratio
    30:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought