Motion
107TLC15
C-Face Coupled Screw Conveyor Gear Drives - Reducer Size: 107TL, 15:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #05621844
MFR #107TLC15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C-Face Coupled Screw Conveyor Gear Drives - Reducer Size: 107TL, 15:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #05621844
MFR #107TLC15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
107TLC15 GEAR DRIVE
  • The TLC Series Gear Drive includes the drive with motor adapter plate, a shaft kit and a screw conveyor adaptor kit
  • Dorris-style Trough End Adapter is assumed unless customer requests CEMA Standard Adaptor

Specifications

  • Manufacturer Reducer Size
    107TL
  • Nominal Ratio
    15:1
  • Input Type
    C-Face Coupled
  • Input Size
    0.8750 in
  • Output Bore Type
    Screw Conveyor
  • Series
    107TL
  • Reduction
    Double
  • Housing Material
    Cast Iron
  • Housing Dimensions
    10 1/2 X 11 1/4 X 15 15/16 in
  • Maximum Output Torque
    208.93 in-lbs
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    107TLC15
  • Weight
    83 lbs
  • Agma Size
    107
  • Actual Ratio
    15:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought