Overview
Mfr description
107TLC35 GEAR DRIVE
- The TLC Series Gear Drive includes the drive with motor adapter plate, a shaft kit and a screw conveyor adaptor kit
- Dorris-style Trough End Adapter is assumed unless customer requests CEMA Standard Adaptor
Specifications
- Manufacturer Reducer Size107TL
- Nominal Ratio40:1
- Input TypeC-Face Coupled
- Input Size0.8750 in
- Output Bore TypeScrew Conveyor
- Series107TL
- ReductionDouble
- Housing MaterialCast Iron
- Housing Dimensions10 1/2 X 11 1/4 X 15 15/16 in
- Maximum Output Torque60.881 in-lbs
- Standards MetAGMA
- Manufacturer Catalog Number107TLC40
- Weight83 lbs
- Agma Size107
- Actual Ratio40:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data