Overview
Mfr description
115TLC30 GEAR DRIVE
- The TLC Series Gear Drive includes the drive with motor adapter plate, a shaft kit and a screw conveyor adaptor kit
- Dorris-style Trough End Adapter is assumed unless customer requests CEMA Standard Adaptor
Specifications
- Manufacturer Reducer Size115TL
- Nominal Ratio30:1
- Input TypeC-Face Coupled
- Input Size1.1250 in
- Output Bore TypeScrew Conveyor
- Series115TL
- ReductionDouble
- Housing MaterialCast Iron
- Housing Dimensions12 7/8 X 13 5/16 X 19 1/16 in
- Maximum Output Torque103.47 in-lbs
- Standards MetAGMA
- Manufacturer Catalog Number115TLC30
- Weight118 lbs
- Agma Size115
- Actual Ratio30:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data