Motion
115TLC10
C-Face Coupled Screw Conveyor Gear Drives - Reducer Size: 115TL, 10:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Screw Conveyor
Mi Item #05621849
MFR #115TLC10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C-Face Coupled Screw Conveyor Gear Drives - Reducer Size: 115TL, 10:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Screw Conveyor
Mi Item #05621849
MFR #115TLC10

Mfr description
107TLC40 GEAR DRIVE
  • The TLC Series Gear Drive includes the drive with motor adapter plate, a shaft kit and a screw conveyor adaptor kit
  • Dorris-style Trough End Adapter is assumed unless customer requests CEMA Standard Adaptor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    115
  • Housing Dimensions
    12 7/8 X 13 5/16 X 19 1/16 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    115TL
  • Maximum Output Torque
    52.655 in-lbs
  • Nominal Ratio
    10:1
  • Weight
    118 lbs

Details

  • Actual Ratio
    10:1
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupled
  • Manufacturer Catalog Number
    115TLC10
  • Output Bore Type
    Screw Conveyor
  • Reduction
    Double
  • Series
    115TL
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)