Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bore Bushing Kit - 115 Reducer Size, 1.3750 in Bore Dia., Cast Iron Material
MI ITEM #05621865
MFR #115T106

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
115T106 BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    115
  • Bushing Type
    Quick Release Tapered Bushing
  • Bushing Bore Diameter
    1.3750 in
  • Overall Length
    6.8750 in
  • Keyway Size
    5/16 x 5/32 in
  • Material
    Cast Iron
  • Length Through Bore
    6.8750 in
  • Bore Diameter
    1.3750 in
  • Weight
    4 lbs
  • Includes
    Bushing, Nut, Keys,Mounting Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text