Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bore Bushing Kit - 215 Reducer Size, 2.6875 in Bore Dia., Cast Iron Material
MI ITEM #05621872
MFR #215T211

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
215T211 BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    215
  • Bushing Type
    Quick Release Tapered Bushing
  • Bushing Bore Diameter
    2.6875 in
  • Overall Length
    9.0000 in
  • Keyway Size
    5/8 x 6/16 in
  • Material
    Cast Iron
  • Length Through Bore
    9.0000 in
  • Bore Diameter
    2.6875 in
  • Weight
    9 lbs
  • Includes
    Bushing, Nut, Keys,Mounting Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text