Motion
407MM
Speed Reducer Motor Mount - 407 Reducer Size, 21 in Overall Length, 34-1/16 in Overall Width, Cast Iron Material
Mi Item #05621877
MFR #407MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Motor Mount - 407 Reducer Size, 21 in Overall Length, 34-1/16 in Overall Width, Cast Iron Material
Mi Item #05621877
MFR #407MM

Mfr description
407MM B MOTOR MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    407
  • Motor Base Overall Length
    21 in
  • Motor Base Overall Width
    34-1/16 in
  • NEMA Frame Sizes
    56, 143T, 145T, 182T, 184T, 213T
  • Overall Height
    42-7/8 in
  • Overall Width
    34-1/16 in
  • Weight
    165 lbs

Details

  • Includes
    Motor Base Plate, Motor Plate, Riser, Screw Set, Adjustment Stud Kit
  • Material
    Cast Iron
  • Mount Component Type
    Motor Mount
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)