Motion
207TR05
Shaft Mount Speed Reducer - Reducer Size: 207TR, 5:1 Ratio, 1.2500 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #05621890
MFR #207TR05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Mount Speed Reducer - Reducer Size: 207TR, 5:1 Ratio, 1.2500 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #05621890
MFR #207TR05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
207TR10 GEAR DRIVE
  • The TL product is versatile, efficient and cost-effective
  • Completely American Made with American Workers and produced in an American Plant

Specifications

  • Manufacturer Reducer Size
    207TR
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Bore Type
    Hollow
  • Series
    207TR
  • Reduction
    Single
  • Housing Material
    Cast Iron
  • Housing Dimensions
    14.25 x 8.38 x 21.88 in
  • Maximum Output Torque
    196.44 in-lbs
  • Standards Met
    AGMA
  • Includes
    Torque Arm
  • Manufacturer Catalog Number
    207TR05
  • Weight
    163 lbs
  • Agma Size
    207
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought