Motion
407TR40
Shaft Mount Speed Reducer - Reducer Size: 407TR, 40:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #05621891
MFR #407TR40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Mount Speed Reducer - Reducer Size: 407TR, 40:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #05621891
MFR #407TR40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    407
  • Housing Dimensions
    21.25 x 13.50 x 33.13 in
  • Input Size
    2.2500 in
  • Manufacturer Reducer Size
    407TR
  • Maximum Output Torque
    53.105 in-lbs
  • Nominal Ratio
    40:1
  • Weight
    800 lbs

Details

  • Actual Ratio
    40:1
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    407TR40
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    407TR
  • Standards Met
    AGMA

Overview

Mfr description
407TR40 GEAR DRIVE
  • The TL product is versatile, efficient and cost-effective
  • Completely American Made with American Workers and produced in an American Plant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought