Motion
115TL05
Screw Conveyor Gear Drive - Reducer Size: 115TL, 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #05621900
MFR #115TL05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Gear Drive - Reducer Size: 115TL, 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #05621900
MFR #115TL05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
115TL05 GEAR DRIVE
  • The TL product is versatile, efficient and cost-effective
  • Completely American Made with American Workers and produced in an American Plant

Specifications

  • Manufacturer Reducer Size
    115TL
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    1.1250 in
  • Output Bore Type
    Screw Conveyor
  • Series
    115TL
  • Reduction
    Single
  • Housing Material
    Cast Iron
  • Housing Dimensions
    12.88 x 6.88 x 19.06 in
  • Maximum Output Torque
    354.19 in-lbs
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    115TL05
  • Weight
    125 lbs
  • Agma Size
    115
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text