Motion
TEF-12
Trough End - 12 in Screw Dia., 4-13/16 in Bore Dia., 17-3/8 in Length
MI ITEM #05621919
MFR #TEF-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough End - 12 in Screw Dia., 4-13/16 in Bore Dia., 17-3/8 in Length
MI ITEM #05621919
MFR #TEF-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TEF-12 TROUGH END

Specifications

  • Part Type
    Trough End
  • Bore Diameter
    4-13/16 in
  • Overall Length
    17-3/8 in
  • Screw Diameter
    12 in
  • Overall Width
    3 in
  • Bolt Circle Diameter
    8 in
  • Material
    Steel
  • Bolt Hole Diameter
    9/16 in
  • Number Of Bolts
    8
  • Standards Met
    AGMA
  • Weight
    26 lbs
  • Related Components
    Screw, Trough End, Discharge, Cover, Hanger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought