Specifications
Dimensions
- Motor Port Size1-1/16–12 UNF-2B
Details
- Displacement57.40 in³/r
- Motor Port TypeStraight Thread O-Ring SAE
- SeriesVIS 40 - Standard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)