Motion
JHW36218
9/16 in Socket Size, 3/8 in Drive, 6 PT, Shallow Type
Mi Item #05622046
MFR #JHW36218
Price$33.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16 in Socket Size, 3/8 in Drive, 6 PT, Shallow Type
Mi Item #05622046
MFR #JHW36218

Mfr description
36218 3/8 DR. UNIV IMPACT SOCKETS 6 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.04/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    9/16 in

Details

  • Socket Points
    6 PT
  • Socket Type
    Shallow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)