Motion
JHW36222
11/16 in Socket Size, 3/8 in Drive, 6 PT, Shallow Type
MI ITEM #05622055
MFR #JHW36222
Price$33.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16 in Socket Size, 3/8 in Drive, 6 PT, Shallow Type
MI ITEM #05622055
MFR #JHW36222

Mfr description
36222 3/8 DR. UNIV IMPACT SOCKETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.04/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    11/16 in

Details

  • Socket Points
    6 PT
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)