Motion
JHW37220
5/8 in Socket Size, 1/2 in Drive, 6 PT, Shallow Type
MI ITEM #05622065
MFR #JHW37220
Your Price$33.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 in Socket Size, 1/2 in Drive, 6 PT, Shallow Type
MI ITEM #05622065
MFR #JHW37220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.62/each(List $38.66)

Overview

Mfr description
37220 1/2 DR UNI IMPACT SOCKETS 6 PT

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    5/8 in
  • Socket Points
    6 PT
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought