Motion
JHW37224
3/4 in Socket Size, 1/2 in Drive, 6 PT, Shallow Type
MI ITEM #05622101
MFR #JHW37224
Price$40.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 in Socket Size, 1/2 in Drive, 6 PT, Shallow Type
MI ITEM #05622101
MFR #JHW37224

Mfr description
37224 1/2 DR UNI IMPACT SOCKETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.36/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    3/4 in

Details

  • Socket Points
    6 PT
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)