Motion
JHW36212
3/8 in Socket Size, 3/8 in Drive, 6 PT, Shallow Type
MI ITEM #05622104
MFR #JHW36212
Your Price$31.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 in Socket Size, 3/8 in Drive, 6 PT, Shallow Type
MI ITEM #05622104
MFR #JHW36212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.13/each(List $35.81)

Overview

Mfr description
36212 3/8 DR. UNIV IMPACT SOCKETS 6 PT

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    3/8 in
  • Socket Points
    6 PT
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought