Motion
JHW36216
1/2 in Socket Size, 3/8 in Drive, 6 PT, Shallow Type
MI ITEM #05622105
MFR #JHW36216
Price$30.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 in Socket Size, 3/8 in Drive, 6 PT, Shallow Type
MI ITEM #05622105
MFR #JHW36216

Mfr description
36216 3/8 DR. UNIV IMPACT SOCKETS 6 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.74/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    1/2 in

Details

  • Socket Points
    6 PT
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)