Motion
JHW36220
5/8 in Socket Size, 3/8 in Drive, 6 PT, Shallow Type
MI ITEM #05622106
MFR #JHW36220
Your Price$32.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 in Socket Size, 3/8 in Drive, 6 PT, Shallow Type
MI ITEM #05622106
MFR #JHW36220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.08/each(List $36.89)

Overview

Mfr description
36220 3/8 DR. UNIV IMPACT SOCKETS 6 PT

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    5/8 in
  • Socket Points
    6 PT
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought