Motion
JHW36224
3/4 in Socket Size, 3/8 in Drive, 6 PT, Shallow Type
MI ITEM #05622107
MFR #JHW36224
Price$34.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 in Socket Size, 3/8 in Drive, 6 PT, Shallow Type
MI ITEM #05622107
MFR #JHW36224

Mfr description
36224 3/8 DR. UNIV IMPACT SOCKETS 6 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.01/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    3/4 in

Details

  • Socket Points
    6 PT
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)