Motion
JHW36812
12 mm Socket Size, 3/8 in Drive, 6 PT, Shallow Type
MI ITEM #05622125
MFR #JHW36812
Price$30.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 mm Socket Size, 3/8 in Drive, 6 PT, Shallow Type
MI ITEM #05622125
MFR #JHW36812

Mfr description
36812 3/8 DR UNI IMPACT SOCKETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.74/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    12 mm

Details

  • Socket Points
    6 PT
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)