Motion
JHW37818
Impact Socket - 18 mm Socket Size, 1/2 in Drive, 6 PT, Universal Type
Mi Item #05622138
MFR #JHW37818
Price$43.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 18 mm Socket Size, 1/2 in Drive, 6 PT, Universal Type
Mi Item #05622138
MFR #JHW37818

Mfr description
37818 1/2 DR UNI IMP SOCKETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.96/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2.7500 in
  • Socket Size
    18 mm

Details

  • Color Finish
    Black
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Type
    Universal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)