Motion
JHW1220MSCTH

WILLIAMS TOOLS
JHW1220MSCTH

Combination Wrenche - 20 mm Box End Wrench Size, 20 mm Open End Wrench Size, 11-1/2 in OAL
Mi Item #05622156
MFR #JHW1220MSCTH
Price$91.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1220MSCTH

Combination Wrenche - 20 mm Box End Wrench Size, 20 mm Open End Wrench Size, 11-1/2 in OAL
Mi Item #05622156
MFR #JHW1220MSCTH

Mfr description
1220MSC-TH SC COMB WRENCH 12PT 20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.91/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in, 12.70 mm
  • Box End Head Width
    1-3/16 in, 30.16 mm
  • Box End Wrench Size  
    20 mm
  • Open End Head Thickness
    3/8 in, 9.53 mm
  • Open End Head Width
    1-23/32 in, 43.66 mm
  • Open End Wrench Size  
    20 mm
  • Overall Length  
    11-1/2 in
  • Weight
    0.83 lbs, 0.38 kg

Details

  • ASME Spec
    ASME B107.100
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Type
    Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)