Motion
JHW1210RC-TH

WILLIAMS TOOLS
JHW1210RC-TH

Combination Wrenche - High Polished Chrome, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5-1/4 in OAL
Mi Item #05622157
MFR #JHW1210RC-TH
Price$73.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1210RC-TH

Combination Wrenche - High Polished Chrome, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5-1/4 in OAL
Mi Item #05622157
MFR #JHW1210RC-TH

Mfr description
1210RC-TH RAT COMBO WR 12 PT 5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.58/each

Specifications

Dimensions

  • Box End Head Thickness
    9/32 in, 7.15 mm
  • Box End Head Width
    23/32 in, 18.26 mm
  • Box End Wrench Size  
    5/16 in
  • Open End Head Thickness
    5/32 in, 3.97 mm
  • Open End Head Width
    23/32 in, 18.26 mm
  • Open End Wrench Size  
    5/16 in
  • Overall Length  
    5-1/4 in
  • Weight
    0.5 lbs, 0.23 kg

Details

  • Finish Coating
    High Polished Chrome
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Type
    Reversible Ratcheting Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)