Motion
JHW1214RC-TH

WILLIAMS TOOLS
JHW1214RC-TH

Combination Wrenche - 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size
Mi Item #05622160
MFR #JHW1214RC-TH
Price$74.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1214RC-TH

Combination Wrenche - 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size
Mi Item #05622160
MFR #JHW1214RC-TH

Mfr description
1214RC-TH RAT COMBO WR 12 PT 7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.89/each

Specifications

Dimensions

  • Box End Head Thickness
    5/16 in, 7.94 mm
  • Box End Head Width
    29/32 in, 23.02 mm
  • Box End Wrench Size  
    7/16 in
  • Open End Head Thickness
    5/16 in, 7.94 mm
  • Open End Wrench Size  
    7/16 in

Details

  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Type
    Reversible Ratcheting Combination Wrench
  • Wrench Style
    Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)