Motion
JHW1216RC-TH

WILLIAMS TOOLS
JHW1216RC-TH

Combination Wrenche - High Polished Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7 in OAL
Mi Item #05622161
MFR #JHW1216RC-TH
Price$67.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1216RC-TH

Combination Wrenche - High Polished Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7 in OAL
Mi Item #05622161
MFR #JHW1216RC-TH

Mfr description
1216RC-TH RAT COMBO WR 12 PT 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.63/each

Specifications

Dimensions

  • Box End Head Thickness
    13/32 in, 10.32 mm
  • Box End Head Width
    1 in, 25.40 mm
  • Box End Wrench Size  
    1/2 in
  • Handle Length
    7 in, 177.80 mm
  • Open End Head Thickness
    1/4 in, 6.35 mm
  • Open End Head Width
    1-1/32 in, 26.20 mm
  • Open End Wrench Size  
    1/2 in
  • Overall Length  
    7 in
  • Weight
    0.09 lbs, 0.04 kg

Details

  • Finish Coating
    High Polished Chrome
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Type
    Reversible Ratcheting Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)