Motion
JHW1218RC-TH

WILLIAMS TOOLS
JHW1218RC-TH

Combination Wrenche - High Polished Chrome, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 7-3/8 in OAL
Mi Item #05622162
MFR #JHW1218RC-TH
Price$79.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1218RC-TH

Combination Wrenche - High Polished Chrome, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 7-3/8 in OAL
Mi Item #05622162
MFR #JHW1218RC-TH

Mfr description
1218RC-TH RAT COMBO WR 12 PT 9/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.31/each

Specifications

Dimensions

  • Box End Head Thickness
    13/32 in, 10.32 mm
  • Box End Head Width
    1-3/32 in, 27.78 mm
  • Box End Wrench Size  
    9/16 in
  • Open End Head Thickness
    1/4 in, 6.35 mm
  • Open End Head Width
    1-3/16 in, 30.16 mm
  • Open End Wrench Size  
    9/16 in
  • Overall Length  
    7-3/8 in
  • Weight
    0.11 lbs, 0.05 kg

Details

  • Finish Coating
    High Polished Chrome
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Type
    Reversible Ratcheting Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)