1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
JHW35812
12 mm Hex Size
Mi Item #
05622166
MFR #
JHW35812
Price
$51.88
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
WILLIAMS TOOLS JHW35812
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
JHW35812
12 mm Hex Size
Mi Item #
05622166
MFR #
JHW35812
Mfr description
35812 3/4 DR IMP HEX BIT DRR 12MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$51
.88
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/4 in
Hex Size
12 mm
Length
3/4 in
Overall Length
3.5000 in
Tip Size
12 mm
Details
Type
Drive Impact Hex Bit Driver
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items