1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
JHWSDP24TH
Phillips Tip, 2 in Tip Size, 7.9375 in Overall Length
Mi Item #
05622183
MFR #
JHWSDP24TH
Price
$64.17
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
WILLIAMS TOOLS JHWSDP24TH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
JHWSDP24TH
Phillips Tip, 2 in Tip Size, 7.9375 in Overall Length
Mi Item #
05622183
MFR #
JHWSDP24TH
Mfr description
SDP-2-4-TH #2 X 4 PHILLIPS SCRDR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$64
.17
/each
Add to Cart
Specifications
Dimensions
Overall Length
7.9375 in
Tip Size
2 in
Weight
0.26 lbs
Details
Tip Style
Phillips
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items