Motion
JHW3716-TH

WILLIAMS TOOLS
JHW3716-TH

Open End Wrenche - 0.5000 in, Double Open End Angle-Head Wrench Type, 2, Satin Chrome Finish
Mi Item #05622240
MFR #JHW3716-TH
Price$80.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW3716-TH

Open End Wrenche - 0.5000 in, Double Open End Angle-Head Wrench Type, 2, Satin Chrome Finish
Mi Item #05622240
MFR #JHW3716-TH

Mfr description
3716-TH DOUBLE OE ANGLE WR 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.42/each

Specifications

Dimensions

  • Drive Size
    0.5000 in, 12.70 mm
  • Overall Length
    5.5000 in
  • Single Part Length
    5.5000 in | 139.69 mm
  • Single Part Width
    0.5000 in | 12.69 mm
  • Tool Width
    0.5000 in | 12.70 mm
  • Wrench Size
    0.5000 in

Details

  • Angle of Offset
    15 °, 60 °
  • Angled Or Straight
    Angled
  • Application
    Tools@Height
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    15°-60° Double Open End Angle-Head Wrench, 1/2 inch with Safety Coil
  • Finish Coating
    Satin Chrome
  • Handle Style
    Straight
  • Handle Type
    Plain
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    60 °
  • Maximum Opening Capacity
    0.5000 in, 12.69 mm
  • Number Of Ends
    2
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double Open End
  • Wrench Type
    Double Open End Angle-Head Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)