Motion
JHW1217MRCTH

WILLIAMS TOOLS
JHW1217MRCTH

Combination Wrenche - High Polished Chrome, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 9 in OAL
Mi Item #05622266
MFR #JHW1217MRCTH
Price$83.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1217MRCTH

Combination Wrenche - High Polished Chrome, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 9 in OAL
Mi Item #05622266
MFR #JHW1217MRCTH

Mfr description
1217MRC-TH MET RAT COMBO WR 12 PT 17MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.73/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in, 12.70 mm
  • Box End Head Width
    1-9/32 in, 32.55 mm
  • Box End Wrench Size  
    17 mm
  • Open End Head Thickness
    9/32 in, 7.15 mm
  • Open End Head Width
    1-7/16 in, 36.51 mm
  • Open End Wrench Size  
    17 mm
  • Overall Length  
    9 in
  • Weight
    0.12 lbs, 54.43 g

Details

  • Finish Coating
    High Polished Chrome
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Type
    Reversible Ratcheting Combination Wrench
  • Wrench Style
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)