Motion
JHW1219MRCTH

WILLIAMS TOOLS
JHW1219MRCTH

Combination Wrenche - High Polished Chrome, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 9-3/4 in OAL
Mi Item #05622268
MFR #JHW1219MRCTH
Price$86.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1219MRCTH

Combination Wrenche - High Polished Chrome, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 9-3/4 in OAL
Mi Item #05622268
MFR #JHW1219MRCTH

Mfr description
1219MRC-TH MET RAT COMBO WR 12 PT 19MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.61/each

Specifications

Dimensions

  • Box End Head Thickness
    17/32 in, 13.49 mm
  • Box End Head Width
    1-7/16 in, 36.51 mm
  • Box End Wrench Size  
    19 mm
  • Open End Head Thickness
    11/32 in, 8.74 mm
  • Open End Head Width
    1-17/32 in, 38.89 mm
  • Open End Wrench Size  
    19 mm
  • Overall Length  
    9-3/4 in
  • Weight
    0.2 lbs, 0.09 kg

Details

  • Finish Coating
    High Polished Chrome
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Type
    Reversible Ratcheting Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)