Motion
JHW1228RC-TH

WILLIAMS TOOLS
JHW1228RC-TH

Combination Wrench - 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 11-13/32 in OAL
Mi Item #05622270
MFR #JHW1228RC-TH
Price$84.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1228RC-TH

Combination Wrench - 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 11-13/32 in OAL
Mi Item #05622270
MFR #JHW1228RC-TH

Mfr description
1228RC-TH RAT COMBO WR 12 PT 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.92/each

Specifications

Dimensions

  • Box End Head Thickness
    19/32 in
  • Box End Head Width
    1-21/32 in
  • Box End Wrench Size  
    7/8 in
  • Head Angle
    15 °
  • Open End Head Thickness
    11/32 in
  • Open End Head Width
    1-7/8 in
  • Open End Wrench Size  
    7/8 in
  • Overall Length  
    11-13/32 in
  • Weight
    0.39 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Reversible Ratcheting Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)