Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 15/16 in Socket Size, 3/4 in Drive, 12 PT, Shallow Type
Mi Item #05622288
MFR #JHW38430

Mfr description
38430 3/4 DR 15/16 STD IMP SKT 12 PT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2.0625 in
  • Socket Size
    15/16 in

Details

  • Color Finish
    Black
  • Measurement System
    Imperial
  • Socket Points
    12 PT
  • Socket Type
    Shallow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)