Motion
JHW38444
1-3/8 in Socket Size, 3/4 in Drive, 12 PT, Shallow Type
Mi Item #05622295
MFR #JHW38444
Price$26.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8 in Socket Size, 3/4 in Drive, 12 PT, Shallow Type
Mi Item #05622295
MFR #JHW38444

Mfr description
38444 3/4 DR 1-3/8 STD IMP SKT 12 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.40/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Socket Size
    1-3/8 in

Details

  • Socket Points
    12 PT
  • Socket Type
    Shallow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)