Motion
JHW38448
1-1/2 in Socket Size, 3/4 in Drive, 12 PT, Shallow Type
MI ITEM #05622297
MFR #JHW38448
Your Price$27.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 in Socket Size, 3/4 in Drive, 12 PT, Shallow Type
MI ITEM #05622297
MFR #JHW38448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.29/each(List $31.39)

Overview

Mfr description
38448 3/4 DR 1-1/2 STD IMP SKT 12 PT

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    1-1/2 in
  • Socket Points
    12 PT
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought