Motion
JHW38466
Impact Socket - 2-1/16 in Socket Size, 3/4 in Drive, 12 PT, Shallow Type
Mi Item #05622306
MFR #JHW38466
Price$60.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-1/16 in Socket Size, 3/4 in Drive, 12 PT, Shallow Type
Mi Item #05622306
MFR #JHW38466

Mfr description
38466 3/4 DR 2-1/16 STD IMP SKT 12 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.75/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2.8125 in
  • Socket Size
    2-1/16 in

Details

  • Color Finish
    Black
  • Material
    Steel
  • Measurement System
    Imperial
  • Socket Points
    12 PT
  • Socket Type
    Shallow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)