Motion
JHW35312
3/8 in Socket Size, 3/8 in Drive, 12 PT, Deep Type
Mi Item #05622342
MFR #JHW35312
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 in Socket Size, 3/8 in Drive, 12 PT, Deep Type
Mi Item #05622342
MFR #JHW35312

Mfr description
35312 3/8 DR 3/8 STD IMP SKT 12 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    3/8 in

Details

  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)