Motion
JHW35318
9/6 in Socket Size, 3/8 in Drive, 12 PT, Deep Type
MI ITEM #05622345
MFR #JHW35318
Your Price$4.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/6 in Socket Size, 3/8 in Drive, 12 PT, Deep Type
MI ITEM #05622345
MFR #JHW35318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.41/each(List $5.08)

Overview

Mfr description
35318 3/8 DR 9/16 STD IMP SKT 12 PT

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    9/6 in
  • Socket Points
    12 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought