1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
JHW36612
12 mm Socket Size, 3/8 in Drive, 12 PT, Shallow Type
MI ITEM #
05622370
MFR #
JHW36612
Your Price
$4.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
WILLIAMS TOOLS JHW36612
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
JHW36612
12 mm Socket Size, 3/8 in Drive, 12 PT, Shallow Type
MI ITEM #
05622370
MFR #
JHW36612
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$4.85
/each
(List
$5.58
)
Qty
Add to Cart
Overview
Mfr description
36612 3/8 DR 12MM STD IMP SKT 12 PT
Specifications
Drive Size
3/8 in
Socket Size
12 mm
Socket Points
12 PT
Socket Type
Shallow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought