Motion
JHW35416
Impact Socket - 16 mm Socket Size, 3/8 in Drive, 12 PT, Deep Type
Mi Item #05622387
MFR #JHW35416
Price$7.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 16 mm Socket Size, 3/8 in Drive, 12 PT, Deep Type
Mi Item #05622387
MFR #JHW35416

Mfr description
35416 3/8 DR 16MM DP IMP SKT 12 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.30/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.5000 in
  • Socket Size
    16 mm

Details

  • Color Finish
    Black
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)