Motion
JHW35548
1-1/2 in Socket Size, 1/2 in Drive, 12 PT, Shallow Type
MI ITEM #05622410
MFR #JHW35548
Your Price$22.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 in Socket Size, 1/2 in Drive, 12 PT, Shallow Type
MI ITEM #05622410
MFR #JHW35548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.47/each(List $25.63)

Overview

Mfr description
35548 1/2 DR 1-1/2 STD IMP SKT 12 PT

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1-1/2 in
  • Socket Points
    12 PT
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought