Motion
JHW37611
Impact Socket - 11 mm Socket Size, 1/2 in Drive, 12 PT, Shallow Type
Mi Item #05622431
MFR #JHW37611
Price$11.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 11 mm Socket Size, 1/2 in Drive, 12 PT, Shallow Type
Mi Item #05622431
MFR #JHW37611

Mfr description
37611 1/2 DR 11MM STD IMP SKT 12 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.54/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5000 in
  • Socket Size
    11 mm

Details

  • Color Finish
    Black
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Type
    Shallow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)