Motion
JHW37628
Impact Socket - 28 mm Socket Size, 1/2 in Drive, 12 PT, Shallow Type
Mi Item #05622448
MFR #JHW37628
Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 28 mm Socket Size, 1/2 in Drive, 12 PT, Shallow Type
Mi Item #05622448
MFR #JHW37628

Mfr description
37628 1/2 DR 28MM STD IMP SKT 12 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.02/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.8125 in
  • Socket Size
    28 mm

Details

  • Color Finish
    Black
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Type
    Shallow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)