Motion
JHW1242-TH

WILLIAMS TOOLS
JHW1242-TH

Combination Wrench - 1-5/16 in Box End Wrench Size, 1-5/16 in Open End Wrench Size, 17-3/4 in OAL
MI ITEM #05622517
MFR #JHW1242-TH
Your Price$127.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1242-TH

Combination Wrench - 1-5/16 in Box End Wrench Size, 1-5/16 in Open End Wrench Size, 17-3/4 in OAL
MI ITEM #05622517
MFR #JHW1242-TH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.56/each(List $146.70)

Overview

Mfr description
1242-TH COMB WRCH 12PT 1-5/16

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Box End Head Width
    1-29/32 in
  • Open End Head Width
    2-13/16 in
  • Box End Head Thickness
    3/4 in
  • Open End Head Thickness
    19/32 in
  • Weight
    22.5 lbs
  • Type
    Combination Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought