Motion
JHW1208SC-TH

WILLIAMS TOOLS
JHW1208SC-TH

Combination Wrenche - 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 4-1/4 in OAL
Mi Item #05622523
MFR #JHW1208SC-TH
Price$57.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1208SC-TH

Combination Wrenche - 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 4-1/4 in OAL
Mi Item #05622523
MFR #JHW1208SC-TH

Mfr description
1208SC-TH COMB WRENCH 12PT 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.26/each

Specifications

Dimensions

  • Box End Head Thickness
    3/16 in, 4.76 mm
  • Box End Head Width
    13/32 in, 10.32 mm
  • Box End Wrench Size  
    1/4 in
  • Handle Length
    4-1/4 in, 107.95 mm
  • Open End Head Thickness
    1/8 in, 3.18 mm
  • Open End Head Width
    9/16 in, 14.29 mm
  • Open End Wrench Size  
    1/4 in
  • Overall Length  
    4-1/4 in
  • Weight
    2.46 lbs, 1.12 kg

Details

  • ASME Spec
    ASME B107.100
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Type
    Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)