Motion
JHW1210MSCTH

WILLIAMS TOOLS
JHW1210MSCTH

Combination Wrenche - 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 6-3/4 in OAL
Mi Item #05622525
MFR #JHW1210MSCTH
Price$69.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1210MSCTH

Combination Wrenche - 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 6-3/4 in OAL
Mi Item #05622525
MFR #JHW1210MSCTH

Mfr description
1210MSC-TH SC COMB WRENCH 12PT 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.39/each

Specifications

Dimensions

  • Box End Head Thickness
    9/32 in, 7.14 mm
  • Box End Head Width
    5/8 in, 15.88 mm
  • Box End Wrench Size  
    10 mm
  • Open End Head Thickness
    3/16 in, 4.78 mm
  • Open End Head Width
    7/8 in, 22.23 mm
  • Open End Wrench Size  
    10 mm
  • Overall Length  
    6-3/4 in
  • Weight
    2.92 lbs, 1.32 kg

Details

  • ASME Spec
    AS 954
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Type
    Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)