Motion
JHW1211MSCTH

WILLIAMS TOOLS
JHW1211MSCTH

Combination Wrench - 7-1/4 in OAL
MI ITEM #05622527
MFR #JHW1211MSCTH
Your Price$58.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1211MSCTH

Combination Wrench - 7-1/4 in OAL
MI ITEM #05622527
MFR #JHW1211MSCTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.81/each(List $67.62)

Overview

Mfr description
1211MSC-TH SC COMB WRENCH 12PT 11MM

Specifications

  • Overall Length
  • Head Angle
    15 °
  • Box End Head Width
    11/16 in
  • Open End Head Width
    31/32 in
  • Box End Head Thickness
    5/16 in
  • Open End Head Thickness
    7/32 in
  • Weight
    3.86 lbs
  • Type
    Combination Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought